Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5740 14M 85

  • Mfr # 20262963

  • Zoro # G112516564


product price: $1,645.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
410
Industry Number
5740 14M 85
Pitch
14 mm
Top Width
85 mm
Pitch Length
5,740 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262963
Zoro #
G112516564
UPC #
-
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
5,740 mm
Belt Trade Size
HTD

Details

Number of Teeth
410
Industry Number
5740 14M 85
Pitch
14 mm
Item
Industrial Timing Belt
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Tooth Location
One Side
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5740 14M 85, Number of Teeth 410, Pitch 14 mm, Pitch Length 5,740 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.