Timing Belt, 5800 20M 170
Mfr # 20304161
Zoro # G413039694
product price: $4,325.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-40 Degrees F
Top Width
170 mm
Application
Synchronous Drives
Belt Trade Size
HTD
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20304161
Zoro #
G413039694
UPC #
-
Country of Origin
United States
Dimensions
Top Width
170 mm
Belt Trade Size
HTD
Pitch Length
5,800 mm
Details
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Tooth Location
One Side
Industry Number
5800 20M 170
Maximum Operating Temperature
160 Degrees F
Number of Teeth
290
Item
Industrial Timing Belt
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Belt Series
HTD
Pitch
20 mm
Reinforcing Cord Material
Fiberglass
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5800 20M 170, Number of Teeth 290, Pitch 20 mm, Pitch Length 5,800 mm, Tooth Location One Side, Top Width 170 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.