Timing Belt, 5800 20M 230
Mfr # 20304162
Zoro # G813039768
product price: $5,850.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Belt Trade Size
HTD
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20304162
Zoro #
G813039768
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Top Width
230 mm
Pitch Length
5,800 mm
Details
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Industry Number
5800 20M 230
Maximum Operating Temperature
160 Degrees F
Item
Industrial Timing Belt
Belt Series
HTD
Application
Synchronous Drives
Number of Teeth
290
Pitch
20 mm
Tooth Location
One Side
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5800 20M 230, Number of Teeth 290, Pitch 20 mm, Pitch Length 5,800 mm, Tooth Location One Side, Top Width 230 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.