Timing Belt, 5800 20M 340
Mfr # 20304164
Zoro # G313039749
product price: $8,649.99
/ea
Free Shipping & Returns
Key Features
Application
Synchronous Drives
Pitch Length
5,800 mm
Resistance Properties
Oil Resistant
Belt Series
HTD
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20304164
Zoro #
G313039749
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
5,800 mm
Belt Trade Size
HTD
Top Width
340 mm
Details
Application
Synchronous Drives
Resistance Properties
Oil Resistant
Belt Series
HTD
Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Minimum Operating Temperature
-40 Degrees F
Pitch
20 mm
Item
Industrial Timing Belt
Industry Number
5800 20M 340
Number of Teeth
290
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5800 20M 340, Number of Teeth 290, Pitch 20 mm, Pitch Length 5,800 mm, Tooth Location One Side, Top Width 340 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.