Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 600H150

  • Mfr # 20043266

  • Zoro # G712516308


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Number of Teeth
120
Industry Number
600H150
Pitch Length
60 in
Top Width
1 1/2 in
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043266
Zoro #
G712516308
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
60 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Number of Teeth
120
Industry Number
600H150
Item
Industrial Timing Belt
Pitch
0.5 in
Belt Series
H
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Compounded Rubber
Application
Synchronous Drives
Resistance Properties
Shrinkage/Elongation Resistant
Tooth Location
One Side

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series H, Industry Number 600H150, Number of Teeth 120, Pitch 0.5 in, Pitch Length 60 in, Tooth Location One Side, Top Width 1 1/2 in, Application Synchronous Drives, Belt Trade Size H, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.