Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 600H200

  • Mfr # 20043301

  • Zoro # G712516452


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Top Width
2 in
Pitch Length
60 in
Industry Number
600H200
Number of Teeth
120
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043301
Zoro #
G712516452
UPC #
-
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
60 in
Belt Trade Size
H

Details

Item
Industrial Timing Belt
Industry Number
600H200
Number of Teeth
120
Pitch
0.5 in
Belt Series
H
Application
Synchronous Drives
Tooth Location
One Side
Resistance Properties
Shrinkage/Elongation Resistant
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Compounded Rubber

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series H, Industry Number 600H200, Number of Teeth 120, Pitch 0.5 in, Pitch Length 60 in, Tooth Location One Side, Top Width 2 in, Application Synchronous Drives, Belt Trade Size H, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.