Zoro Homepage

Timing Belt, 6160 14M 55

  • Mfr # 20262967

  • Zoro # G512516690


product price: $1,186.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
440
Pitch Length
6,160 mm
Pitch
14 mm
Industry Number
6160 14M 55
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262967
Zoro #
G512516690
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
6,160 mm
Top Width
55 mm
Belt Trade Size
HTD

Details

Item
Industrial Timing Belt
Number of Teeth
440
Pitch
14 mm
Industry Number
6160 14M 55
Application
Synchronous Drives
Belt Series
HTD
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Compounded Rubber

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 6160 14M 55, Number of Teeth 440, Pitch 14 mm, Pitch Length 6,160 mm, Tooth Location One Side, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 6,160 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.