Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 6160 14M 85

  • Mfr # 20262968

  • Zoro # G413039533


product price: $1,824.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
HTD
Belt Material
Compounded Rubber
Number of Teeth
440
Reinforcing Cord Material
Fiberglass
Pitch Length
6,160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262968
Zoro #
G413039533
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
6,160 mm
Top Width
85 mm

Details

Belt Material
Compounded Rubber
Number of Teeth
440
Reinforcing Cord Material
Fiberglass
Resistance Properties
Oil Resistant
Application
Synchronous Drives
Belt Series
HTD
Pitch
14 mm
Industry Number
6160 14M 85
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Industrial Timing Belt

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 6160 14M 85, Number of Teeth 440, Pitch 14 mm, Pitch Length 6,160 mm, Tooth Location One Side, Top Width 85 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 6,160 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.