Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 6200 20M 230

  • Mfr # 20304167

  • Zoro # G313039688


product price: $6,254.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
6,200 mm
Number of Teeth
310
Industry Number
6200 20M 230
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304167
Zoro #
G313039688
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
6,200 mm
Belt Trade Size
HTD
Top Width
230 mm

Details

Number of Teeth
310
Industry Number
6200 20M 230
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Pitch
20 mm
Maximum Operating Temperature
160 Degrees F
Item
Industrial Timing Belt
Belt Series
HTD
Tooth Location
One Side
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Application
Synchronous Drives

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 6200 20M 230, Number of Teeth 310, Pitch 20 mm, Pitch Length 6,200 mm, Tooth Location One Side, Top Width 230 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.