Zoro Homepage

Timing Belt, 6200 20M 340

  • Mfr # 20304169

  • Zoro # G012516404


product price: $8,945.99
/ea
Free Shipping & Returns

Key Features

Top Width
340 mm
Industry Number
6200 20M 340
Number of Teeth
310
Pitch Length
6,200 mm
Pitch
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304169
Zoro #
G012516404
UPC #
-
Country of Origin
United States

Dimensions

Top Width
340 mm
Pitch Length
6,200 mm
Belt Trade Size
HTD

Details

Industry Number
6200 20M 340
Number of Teeth
310
Item
Industrial Timing Belt
Pitch
20 mm
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives
Belt Material
Compounded Rubber
Belt Series
HTD

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 6200 20M 340, Number of Teeth 310, Pitch 20 mm, Pitch Length 6,200 mm, Tooth Location One Side, Top Width 340 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 6,200 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.