Zoro Homepage

Timing Belt, 6600 20M 115

  • Mfr # 20304170

  • Zoro # G013039742


product price: $3,433.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
20 mm
Application
Synchronous Drives
Number of Teeth
330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304170
Zoro #
G013039742
UPC #
-
Country of Origin
United States

Dimensions

Top Width
115 mm
Belt Trade Size
HTD
Pitch Length
6,600 mm

Details

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
20 mm
Application
Synchronous Drives
Item
Industrial Timing Belt
Number of Teeth
330
Belt Series
HTD
Belt Material
Compounded Rubber
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Industry Number
6600 20M 115

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 6600 20M 115, Number of Teeth 330, Pitch 20 mm, Pitch Length 6,600 mm, Tooth Location One Side, Top Width 115 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.