Zoro Homepage

Timing Belt, 6600 20M 170

  • Mfr # 20304171

  • Zoro # G313039725


product price: $4,919.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
330
Industry Number
6600 20M 170
Belt Material
Compounded Rubber
Pitch
20 mm
Pitch Length
6,600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304171
Zoro #
G313039725
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
6,600 mm
Top Width
170 mm
Belt Trade Size
HTD

Details

Number of Teeth
330
Industry Number
6600 20M 170
Belt Material
Compounded Rubber
Pitch
20 mm
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Minimum Operating Temperature
-40 Degrees F
Item
Industrial Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 6600 20M 170, Number of Teeth 330, Pitch 20 mm, Pitch Length 6,600 mm, Tooth Location One Side, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 6,600 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.