Zoro Homepage

Timing Belt, 6600 20M 230

  • Mfr # 20304172

  • Zoro # G513039679


product price: $6,610.99
/ea
Free Shipping & Returns

Key Features

Belt Series
HTD
Belt Trade Size
HTD
Resistance Properties
Oil Resistant
Pitch Length
6,600 mm
Application
Synchronous Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20304172
Zoro #
G513039679
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
6,600 mm
Top Width
230 mm

Details

Belt Series
HTD
Resistance Properties
Oil Resistant
Item
Industrial Timing Belt
Application
Synchronous Drives
Tooth Location
One Side
Pitch
20 mm
Maximum Operating Temperature
160 Degrees F
Industry Number
6600 20M 230
Minimum Operating Temperature
-40 Degrees F
Number of Teeth
330
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 6600 20M 230, Number of Teeth 330, Pitch 20 mm, Pitch Length 6,600 mm, Tooth Location One Side, Top Width 230 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.