Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 6860 14M 170

  • Mfr # 20262975

  • Zoro # G012516466


product price: $3,806.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Pitch Length
6,860 mm
Number of Teeth
490
Industry Number
6860 14M 170
Top Width
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262975
Zoro #
G012516466
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
6,860 mm
Top Width
170 mm
Belt Trade Size
HTD

Details

Pitch
14 mm
Number of Teeth
490
Industry Number
6860 14M 170
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Belt Series
HTD
Tooth Location
One Side
Belt Material
Compounded Rubber
Application
Synchronous Drives

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 6860 14M 170, Number of Teeth 490, Pitch 14 mm, Pitch Length 6,860 mm, Tooth Location One Side, Top Width 170 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.