Zoro Homepage

Timing Belt, 750H100

  • Mfr # 20043238

  • Zoro # G212516365


product price: $66.59
/ea

Key Features

Pitch Length
75 in
Pitch
0.5 in
Top Width
1 in
Industry Number
750H100
Number of Teeth
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043238
Zoro #
G212516365
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
75 in
Top Width
1 in
Belt Trade Size
H

Details

Item
Industrial Timing Belt
Pitch
0.5 in
Industry Number
750H100
Number of Teeth
150
Reinforcing Cord Material
Fiberglass
Belt Material
Compounded Rubber
Application
Synchronous Drives
Tooth Shape
Trapezoidal
Belt Series
H
Tooth Location
One Side
Resistance Properties
Shrinkage/Elongation Resistant

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Positive Drive PD, Industry Number 750H100, Number of Teeth 150, Pitch 0.5 in, Pitch Length 75 in, Tooth Location One Side, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 160 Degrees F, Outside Length 1,905 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Wear-Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.