Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8GTR-1040-21

  • Mfr # 20668681

  • Zoro # G412516554


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Number of Teeth
130
Industry Number
8GTR-1040-21
Pitch Length
1,040 mm
Top Width
21 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20668681
Zoro #
G412516554
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,040 mm
Top Width
21 mm
Belt Trade Size
GTR

Details

Number of Teeth
130
Industry Number
8GTR-1040-21
Item
Industrial Timing Belt
Pitch
8 mm
Standards
ISO 9563 Certified
Minimum Operating Temperature
-22 Degrees F
Belt Material
Compounded Rubber
Maximum Operating Temperature
266 Degrees F
Reinforcing Cord Material
Aramid
Belt Series
GTR
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Tooth Location
One Side

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 8GTR-1040-21, Number of Teeth 130, Pitch 8 mm, Pitch Length 1,040 mm, Tooth Location One Side, Top Width 21 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.