Zoro Homepage

Timing Belt, 8GTR-1200-62

  • Mfr # 20250479

  • Zoro # G912516504


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9563 Certified
Industry Number
8GTR-1200-62
Number of Teeth
150
Top Width
62 mm
Pitch Length
1,200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250479
Zoro #
G912516504
UPC #
-
Country of Origin
United States

Dimensions

Top Width
62 mm
Pitch Length
1,200 mm
Belt Trade Size
GTR

Details

Standards
ISO 9563 Certified
Industry Number
8GTR-1200-62
Number of Teeth
150
Item
Industrial Timing Belt
Pitch
8 mm
Belt Series
GTR
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Compounded Rubber
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Reinforcing Cord Material
Aramid

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 8GTR-1200-62, Number of Teeth 150, Pitch 8 mm, Pitch Length 1,200 mm, Tooth Location One Side, Top Width 62 mm, Belt Coating Not Applicable, Belt Trade Size GT, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,200 mm, Reinforcing Cord Material Aramid, Resistance Properties Anti-Static, Oil-Resistant, UV-Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.