Zoro Homepage

Timing Belt, 8GTR-1224-12

  • Mfr # 20668685

  • Zoro # G312516395


product price: $56.79
/ea

Key Features

Industry Number
8GTR-1224-12
Number of Teeth
153
Pitch
8 mm
Standards
ISO 9563 Certified
Pitch Length
1,224 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20668685
Zoro #
G312516395
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,224 mm
Top Width
12 mm
Belt Trade Size
GTR

Details

Industry Number
8GTR-1224-12
Number of Teeth
153
Pitch
8 mm
Item
Industrial Timing Belt
Standards
ISO 9563 Certified
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Reinforcing Cord Material
Aramid
Belt Material
Compounded Rubber
Belt Series
GTR
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
266 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 8GTR-1224-12, Number of Teeth 153, Pitch 8 mm, Pitch Length 1,224 mm, Tooth Location One Side, Top Width 12 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.