Zoro Homepage

Timing Belt, 8GTR-1224-62

  • Mfr # 20668688

  • Zoro # G412516325


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8GTR-1224-62
Standards
ISO 9563 Certified
Pitch
8 mm
Number of Teeth
153
Top Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20668688
Zoro #
G412516325
UPC #
-
Country of Origin
United States

Dimensions

Top Width
62 mm
Pitch Length
1,224 mm
Belt Trade Size
GTR

Details

Industry Number
8GTR-1224-62
Standards
ISO 9563 Certified
Pitch
8 mm
Number of Teeth
153
Item
Industrial Timing Belt
Belt Series
GTR
Maximum Operating Temperature
266 Degrees F
Tooth Location
One Side
Belt Material
Compounded Rubber
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Aramid

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 8GTR-1224-62, Number of Teeth 153, Pitch 8 mm, Pitch Length 1,224 mm, Tooth Location One Side, Top Width 62 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.