Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8GTR-2240-62

  • Mfr # 20250503

  • Zoro # G712516315


product price: $479.99
/ea
Sold in multiples of 17 for $8,159.83
Free Shipping & Returns

Key Features

Standards
ISO 9563 Certified
Pitch
8 mm
Number of Teeth
280
Pitch Length
2,240 mm
Industry Number
8GTR-2240-62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250503
Zoro #
G712516315
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
2,240 mm
Top Width
62 mm
Belt Trade Size
GTR

Details

Standards
ISO 9563 Certified
Pitch
8 mm
Number of Teeth
280
Industry Number
8GTR-2240-62
Item
Industrial Timing Belt
Belt Material
Compounded Rubber
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Belt Series
GTR
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 8GTR-2240-62, Number of Teeth 280, Pitch 8 mm, Pitch Length 2,240 mm, Tooth Location One Side, Top Width 62 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.