Zoro Homepage

Timing Belt, 8GTR-720-62

  • Mfr # 20250189

  • Zoro # G112516434


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Top Width
62 mm
Industry Number
8GTR-720-62
Number of Teeth
90
Standards
ISO 9563 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250189
Zoro #
G112516434
UPC #
-
Country of Origin
United States

Dimensions

Top Width
62 mm
Pitch Length
720 mm
Belt Trade Size
GTR

Details

Pitch
8 mm
Industry Number
8GTR-720-62
Number of Teeth
90
Standards
ISO 9563 Certified
Item
Industrial Timing Belt
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Belt Material
Compounded Rubber
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Belt Series
GTR
Maximum Operating Temperature
266 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Falcon PD, Industry Number 8GTR-720-62, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 62 mm, Belt Coating Not Applicable, Belt Trade Size GT, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 720 mm, Reinforcing Cord Material Aramid, Resistance Properties Anti-Static, Oil-Resistant, UV-Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.