Zoro Homepage

Timing Belt, 8GTR-896-62

  • Mfr # 20250467

  • Zoro # G812516581


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
112
Standards
ISO 9563 Certified
Pitch Length
896 mm
Pitch
8 mm
Top Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250467
Zoro #
G812516581
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
896 mm
Top Width
62 mm
Belt Trade Size
GTR

Details

Number of Teeth
112
Standards
ISO 9563 Certified
Item
Industrial Timing Belt
Pitch
8 mm
Industry Number
8GTR-896-62
Belt Series
GTR
Belt Material
Compounded Rubber
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 8GTR-896-62, Number of Teeth 112, Pitch 8 mm, Pitch Length 896 mm, Tooth Location One Side, Top Width 62 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.