Zoro Homepage

Timing Belt, 8MGT-1040-12

  • Mfr # 20810490

  • Zoro # G714574146


product price: $58.19
/ea

Key Features

Pitch
8 mm
Pitch Length
1,040 mm
Top Width
12 mm
Industry Number
8MGT-1040-12
Number of Teeth
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20810490
Zoro #
G714574146
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length
1,040 mm
Top Width
12 mm
Belt Trade Size
Urethane Carbon

Details

Item
Industrial Timing Belt
Pitch
8 mm
Industry Number
8MGT-1040-12
Number of Teeth
130
Belt Material
Polyurethane
Maximum Operating Temperature
176 Degrees F
Application
Heavy Duty Applications
Tooth Location
One Side
Belt Series
Conti(R) Synchrochain Carbon
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Carbon Fiber

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 8MGT-1040-12, Number of Teeth 130, Pitch 8 mm, Pitch Length 1,040 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Belt Coating Not Applicable, Belt Trade Size CTD, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,040 mm, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.