Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8MGT-1440-62

  • Mfr # 20800017

  • Zoro # G112516601


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8MGT-1440-62
Top Width
62 mm
Pitch
8 mm
Number of Teeth
180
Pitch Length
1,440 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20800017
Zoro #
G112516601
UPC #
-
Country of Origin
Germany

Dimensions

Top Width
62 mm
Pitch Length
1,440 mm
Belt Trade Size
Urethane Carbon

Details

Item
Industrial Timing Belt
Industry Number
8MGT-1440-62
Pitch
8 mm
Number of Teeth
180
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
Belt Series
Conti(R) Synchrochain Carbon
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Tooth Location
One Side
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Application
Heavy Duty Applications

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 8MGT-1440-62, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Belt Coating Not Applicable, Belt Trade Size CTD, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,440 mm, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.