Zoro Homepage

Timing Belt, 8MGT-2600-36

  • Mfr # 20868120

  • Zoro # G012516503


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
2,600 mm
Number of Teeth
325
Top Width
36 mm
Pitch
8 mm
Industry Number
8MGT-2600-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20868120
Zoro #
G012516503
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length
2,600 mm
Top Width
36 mm
Belt Trade Size
Urethane Carbon

Details

Number of Teeth
325
Pitch
8 mm
Item
Industrial Timing Belt
Industry Number
8MGT-2600-36
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Carbon Fiber
Belt Series
Conti(R) Synchrochain Carbon
Belt Material
Polyurethane
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Tooth Location
One Side
Application
Heavy Duty Applications

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 8MGT-2600-36, Number of Teeth 325, Pitch 8 mm, Pitch Length 2,600 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.