Zoro Homepage

Timing Belt, 8MGT-608-12

  • Mfr # 21094132

  • Zoro # G712516360


product price: $40.29
/ea

Key Features

Number of Teeth
76
Top Width
12 mm
Pitch Length
608 mm
Industry Number
8MGT-608-12
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21094132
Zoro #
G712516360
UPC #
-
Country of Origin
Germany

Dimensions

Top Width
12 mm
Pitch Length
608 mm
Belt Trade Size
Urethane Carbon

Details

Number of Teeth
76
Industry Number
8MGT-608-12
Pitch
8 mm
Item
Industrial Timing Belt
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Minimum Operating Temperature
-40 Degrees F
Belt Series
Conti(R) Synchrochain Carbon
Maximum Operating Temperature
176 Degrees F
Belt Material
Polyurethane
Tooth Location
One Side
Application
Heavy Duty Applications

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 8MGT-608-12, Number of Teeth 76, Pitch 8 mm, Pitch Length 608 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.