Zoro Homepage

Timing Belt, 8MGT-608-36

  • Mfr # 21094134

  • Zoro # G812516307


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Top Width
36 mm
Industry Number
8MGT-608-36
Number of Teeth
76
Pitch
8 mm
Pitch Length
608 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21094134
Zoro #
G812516307
UPC #
-
Country of Origin
Germany

Dimensions

Top Width
36 mm
Pitch Length
608 mm
Belt Trade Size
Urethane Carbon

Details

Industry Number
8MGT-608-36
Number of Teeth
76
Item
Industrial Timing Belt
Pitch
8 mm
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Belt Series
Conti(R) Synchrochain Carbon
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Tooth Location
One Side
Maximum Operating Temperature
176 Degrees F
Application
Heavy Duty Applications

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 8MGT-608-36, Number of Teeth 76, Pitch 8 mm, Pitch Length 608 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Duty Applications, Belt Trade Size Urethane Carbon, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.