Zoro Homepage

Timing Belt, 960H100

  • Mfr # 20083723

  • Zoro # G712516438


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Pitch
0.5 in
Pitch Length
96 in
Industry Number
960H100
Top Width
1 in
Number of Teeth
192
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20083723
Zoro #
G712516438
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
96 in
Top Width
1 in
Belt Trade Size
H

Details

Pitch
0.5 in
Industry Number
960H100
Item
Industrial Timing Belt
Number of Teeth
192
Resistance Properties
Shrinkage/Elongation Resistant
Belt Series
H
Application
Synchronous Drives
Belt Material
Compounded Rubber
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series H, Industry Number 960H100, Number of Teeth 192, Pitch 0.5 in, Pitch Length 96 in, Tooth Location One Side, Top Width 1 in, Application Synchronous Drives, Belt Trade Size H, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.