Zoro Homepage

Timing Belt, 966 14M 115

  • Mfr # 20262869

  • Zoro # G512516447


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
69
Pitch
14 mm
Industry Number
966 14M 115
Top Width
115 mm
Pitch Length
966 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262869
Zoro #
G512516447
UPC #
-
Country of Origin
United States

Dimensions

Top Width
115 mm
Pitch Length
966 mm
Belt Trade Size
HTD

Details

Item
Industrial Timing Belt
Number of Teeth
69
Pitch
14 mm
Industry Number
966 14M 115
Maximum Operating Temperature
160 Degrees F
Application
Synchronous Drives
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Belt Series
HTD
Tooth Location
One Side
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 966 14M 115, Number of Teeth 69, Pitch 14 mm, Pitch Length 966 mm, Tooth Location One Side, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 966 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.