Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 980XH300

  • Mfr # 20043366

  • Zoro # G112516571


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Top Width
3 in
Pitch Length
98 in
Industry Number
980XH300
Number of Teeth
112
Pitch
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043366
Zoro #
G112516571
UPC #
-
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
98 in
Belt Trade Size
XH

Details

Industry Number
980XH300
Number of Teeth
112
Pitch
0.875 in
Item
Industrial Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
XH
Resistance Properties
Shrinkage/Elongation Resistant
Application
Synchronous Drives
Belt Material
Compounded Rubber
Tooth Shape
Trapezoidal

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series XH, Industry Number 980XH300, Number of Teeth 112, Pitch 0.875 in, Pitch Length 98 in, Tooth Location One Side, Top Width 3 in, Application Synchronous Drives, Belt Trade Size XH, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.