Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, D300L050

  • Mfr # 20043502

  • Zoro # G712516353


product price: $42.19
/ea

Key Features

Pitch
0.375 in
Top Width
1/2 in
Number of Teeth
80
Pitch Length
30 in
Standards
ISO 9563 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043502
Zoro #
G712516353
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1/2 in
Pitch Length
30 in
Belt Trade Size
DL

Details

Pitch
0.375 in
Number of Teeth
80
Item
Industrial Timing Belt
Standards
ISO 9563 Certified
Industry Number
D300L050
Belt Series
Dual L
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
71 Degrees F
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Minimum Operating Temperature
-40 Degrees F
Tooth Location
Two Sides

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Dual Positive Drive, Industry Number D300L050, Number of Teeth 80, Pitch 0.375 in, Pitch Length 30 in, Tooth Location Two Sides, Top Width 1/2 in, Belt Coating Not Applicable, Belt Trade Size L, Maximum Operating Temperature 71 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 762 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.