Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, D480L100

  • Mfr # 20043551

  • Zoro # G312516357


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Industry Number
D480L100
Pitch Length
48 in
Standards
ISO 9563 Certified
Number of Teeth
128
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043551
Zoro #
G312516357
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
48 in
Top Width
1 in
Belt Trade Size
DL

Details

Industry Number
D480L100
Standards
ISO 9563 Certified
Number of Teeth
128
Pitch
0.375 in
Item
Industrial Timing Belt
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
71 Degrees F
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Belt Series
Dual L

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Dual L, Industry Number D480L100, Number of Teeth 128, Pitch 0.375 in, Pitch Length 48 in, Tooth Location Two Sides, Top Width 1 in, Belt Trade Size DL, Maximum Operating Temperature 71 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant, Standards ISO 9563 Certified, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.