Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, D540H100

  • Mfr # 20043597

  • Zoro # G912516399


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.5 in
Number of Teeth
108
Standards
ISO 9563 Certified
Pitch Length
54 in
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043597
Zoro #
G912516399
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
54 in
Top Width
1 in
Belt Trade Size
DH

Details

Pitch
0.5 in
Number of Teeth
108
Item
Industrial Timing Belt
Standards
ISO 9563 Certified
Industry Number
D540H100
Resistance Properties
Oil Resistant
Belt Series
Dual H
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Maximum Operating Temperature
71 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Dual Positive Drive, Industry Number D540H100, Number of Teeth 108, Pitch 0.5 in, Pitch Length 54 in, Tooth Location Two Sides, Top Width 1 in, Belt Coating Not Applicable, Belt Trade Size H, Maximum Operating Temperature 71 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,372 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.