Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, D570H100

  • Mfr # 20043599

  • Zoro # G612516323


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
114
Industry Number
D570H100
Pitch
0.5 in
Pitch Length
57 in
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043599
Zoro #
G612516323
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
57 in
Top Width
1 in
Belt Trade Size
DH

Details

Number of Teeth
114
Industry Number
D570H100
Pitch
0.5 in
Item
Industrial Timing Belt
Standards
ISO 9563 Certified
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Belt Series
Dual H
Tooth Location
Two Sides
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Tooth Shape
Trapezoidal
Maximum Operating Temperature
71 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Dual H, Industry Number D570H100, Number of Teeth 114, Pitch 0.5 in, Pitch Length 57 in, Tooth Location Two Sides, Top Width 1 in, Belt Trade Size DH, Maximum Operating Temperature 71 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant, Standards ISO 9563 Certified, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.