Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, D750H100

  • Mfr # 20043604

  • Zoro # G913039675


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Industry Number
D750H100
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Pitch Length
75 in
Standards
ISO 9563 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043604
Zoro #
G913039675
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
75 in
Top Width
1 in
Belt Trade Size
DH

Details

Industry Number
D750H100
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Standards
ISO 9563 Certified
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
150
Pitch
0.5 in
Belt Material
Compounded Rubber
Belt Series
Dual H
Tooth Shape
Trapezoidal
Maximum Operating Temperature
71 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series Dual H, Industry Number D750H100, Number of Teeth 150, Pitch 0.5 in, Pitch Length 75 in, Tooth Location Two Sides, Top Width 1 in, Belt Trade Size DH, Maximum Operating Temperature 71 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant, Standards ISO 9563 Certified, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.