Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Line Welding Hose, 1/4", 50 ft.

  • Mfr # TWR-04-050BB

  • Zoro # G300720810


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Max. Working Pressure @ 70 F
200 psi
Fitting Size
9/16"-18 x 9/16"-18
Fitting Type
BB x BB
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR-04-050BB
Zoro #
G300720810
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Fitting Size
9/16"-18 x 9/16"-18
Hose Fitting B Size
9/16 in
Hose Outside Dia.
1/2 in
Hose Fitting A Size
9/16 in

Details

Max. Working Pressure @ 70 F
200 psi
Fitting Type
BB x BB
Fitting Material
Brass x Brass
Hose Color
Green, Red
Temp. Range
-40 Degrees to 120 Degrees F
Standards
ARPM IP-7
Item
Twin Line Welding Hose
Hose Fitting A Type
F Type B 9/16"-18 RH & LH
For Media Type
Acetylene, Oxygen
Hose Fitting B Type
F Type B 9/16"-18 RH & LH
Hose Tube Material
EPDM
Hose Fitting B Material
Brass
Hose Configuration
Coupled Assembly
Compatible Chemicals
Acetylene, Oxygen
Hose Fittings
Brass 9/16"-18 UNF, CGA-022 RH, CGA-023 LH x Brass 9/16"-18 UNF, CGA-022 RH, CGA-023 LH
Hose Grade
R
Hose Reinforcement Material
Fiber
Hose Cover Material
EPDM
Burst Pressure
800 psi
Hose Fitting A Material
Brass
Safety Factor
4:1

Description

Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Color Green, Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Material Brass, Hose Fitting B Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.