Zoro Homepage

Twin Line Welding Hose, 3/8", 100 ft.

  • Mfr # TWT-06-100BB

  • Zoro # G500720719


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Max. Working Pressure @ 70 F
200 psi
Fitting Size
9/16"-18 x 9/16"-18
Fitting Type
BB x BB
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT-06-100BB
Zoro #
G500720719
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
100 ft
Fitting Size
9/16"-18 x 9/16"-18
Hose Fitting A Size
9/16 in
Hose Fitting B Size
9/16 in
Hose Outside Dia.
11/16 in

Details

Max. Working Pressure @ 70 F
200 psi
Fitting Type
BB x BB
Fitting Material
Brass x Brass
Hose Color
Green, Red
Temp. Range
-40 Degrees to 120 Degrees F
Standards
ARPM IP-7, CGA E-1
Item
Twin Line Welding Hose
Hose Fitting B Type
F Type B 9/16"-18 RH & LH
Hose Grade
T
For Media Type
Acetylene, Fuel Gas, Oxygen
Hose Reinforcement Material
Fiber
Burst Pressure
800 psi
Compatible Chemicals
Acetylene, Fuel Gas, Oxygen
Hose Configuration
Coupled Assembly
Hose Fittings
Brass 9/16"-18 UNF, CGA-022 RH, CGA-023 LH x Brass 9/16"-18 UNF, CGA-022 RH, CGA-023 LH
Hose Cover Material
Nitrile
Hose Fitting B Material
Brass
Safety Factor
4:1
Hose Fitting A Material
Brass
Hose Fitting A Type
F Type B 9/16"-18 RH & LH
Hose Tube Material
Synthetic Rubber

Description

Twin Line Welding Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 100 ft, Hose Color Green, Red, Hose Tube Material Synthetic Rubber, Hose Cover Material Nitrile, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, CGA E-1, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade T, Hose Fitting A Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.