Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Line Welding Hose, 3/8", 50 ft.

  • Mfr # TWT-06-050BB

  • Zoro # G300720766


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Max. Working Pressure @ 70 F
200 psi
Fitting Size
9/16"-18 x 9/16"-18
Fitting Type
BB x BB
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT-06-050BB
Zoro #
G300720766
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Fitting Size
9/16"-18 x 9/16"-18
Hose Fitting A Size
9/16 in
Hose Fitting B Size
9/16 in
Hose Outside Dia.
11/16 in

Details

Max. Working Pressure @ 70 F
200 psi
Fitting Type
BB x BB
Fitting Material
Brass x Brass
Hose Color
Green, Red
Temp. Range
-40 Degrees to 120 Degrees F
Standards
ARPM IP-7, CGA E-1
Item
Twin Line Welding Hose
Hose Fittings
Brass 9/16"-18 UNF, CGA-022 RH, CGA-023 LH x Brass 9/16"-18 UNF, CGA-022 RH, CGA-023 LH
Hose Fitting A Type
F Type B 9/16"-18 RH & LH
Burst Pressure
800 psi
Hose Reinforcement Material
Fiber
Hose Configuration
Coupled Assembly
For Media Type
Acetylene, Fuel Gas, Oxygen
Compatible Chemicals
Acetylene, Fuel Gas, Oxygen
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Nitrile
Hose Fitting A Material
Brass
Hose Grade
T
Hose Fitting B Type
F Type B 9/16"-18 RH & LH
Safety Factor
4:1
Hose Fitting B Material
Brass

Description

Twin Line Welding Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 50 ft, Hose Color Green, Red, Hose Tube Material Synthetic Rubber, Hose Cover Material Nitrile, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, CGA E-1, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade T, Hose Fitting A Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.