Shop CONTINENTAL
See all product information
Create Account
V-Belt, 12/5V1400, 140 in
Mfr # 20062255
Zoro # G421725473
product price:Â $2,184.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti V Torque Team Standard
V-Belt Section
5V
Industry Number
20062255
Number of Ribs
12
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20062255
- Zoro #
- G421725473
- UPC #
- 037256583797
- Country of Origin
- United States
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 142.10 in
- Belt Trade Size
- 5V
Details
- Item
- Banded V-Belt
- Belt Series
- Conti V Torque Team Standard
- V-Belt Section
- 5V
- Industry Number
- 20062255
- Number of Ribs
- 12
- Material
- Nitrile Butadiene Rubber (NBR), Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -55 Degrees C to 70 Degrees C
- Standards
- RMA
Description
V-Belt, Industry Number 5V1400, Outside Length 142.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7 7/16 in, Belt Trade Size 5V, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.