Shop CONTINENTAL
See all product information
Create Account
V-Belt, 3230HV931, 93 1/10 in
Mfr # 20044478
Zoro # G521727711
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti VX Varispeed Advanced
Industry Number
20044478
Number of Ribs
1
Top Width
7/8 in
Thickness
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20044478
- Zoro #
- G521727711
- UPC #
- 037256062117
- Country of Origin
- Mexico
Dimensions
- Top Width
- 7/8 in
- Thickness
- 5/8 in
- Belt Trade Size
- 3230V
Details
- Item
- V-Belt
- Belt Series
- Conti VX Varispeed Advanced
- Industry Number
- 20044478
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
Description
V-Belt, Industry Number 3230HV931, Outside Length Not Applicable, Reinforcing Cord Material Polyester, Thickness 5/8 in, Top Width 7/8 in, Belt Trade Size 3230V, Belt Series Conti(R) VX Varispeed Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.