Shop CONTINENTAL
See all product information
Create Account
V-Belt, 3/5VX1400-A, 140 in
Mfr # 20248789
Zoro # G321725870
product price:Â $583.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VX
Temp. Range
-40 Degrees to 130 Degrees C
Reinforcing Cord Material
Aramid
Belt Series
Conti(R) VX Torque Team Advanced
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20248789
- Zoro #
- G321725870
- UPC #
- 037256383649
- Country of Origin
- United States
Dimensions
- Thickness
- 17/32 in
- Top Width
- 5/8 in
- Outside Length
- 142.1 in
- Belt Trade Size
- 5VX
Details
- V-Belt Section
- 5VX
- Temp. Range
- -40 Degrees to 130 Degrees C
- Reinforcing Cord Material
- Aramid
- Belt Series
- Conti(R) VX Torque Team Advanced
- Standards
- RMA
- Industry Number
- 20248789
- Item
- Banded Cogged V-Belt
- Material
- EPDM
- Number of Ribs
- 3
Description
V-Belt, Industry Number 5VX1400-A, Outside Length 142.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 1 55/64 in, Belt Trade Size 5VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.