Shop CONTINENTAL
See all product information
Create Account
V-Belt, 3/B270, 270 in
Mfr # 20040333
Zoro # G821725608
product price:Â $398.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti V Torque Team
Industry Number
20040333
Number of Ribs
3
Top Width
1 63/64 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20040333
- Zoro #
- G821725608
- UPC #
- 037256051180
- Country of Origin
- United States
Dimensions
- Top Width
- 1 63/64 in
- Thickness
- 17/32 in
- Outside Length
- 273 in
- Belt Trade Size
- B
Details
- Item
- Banded V-Belt
- Belt Series
- Conti V Torque Team
- Industry Number
- 20040333
- Number of Ribs
- 3
- Reinforcing Cord Material
- Polyester
Description
V-Belt, Industry Number B270, Outside Length 273 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 1 63/64 in, Belt Trade Size B, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.