Shop CONTINENTAL
See all product information
Create Account
V-Belt, 3/B300, 300 in
Mfr # 20040334
Zoro # G321727331
product price:Â $416.99
/ea
Free Shipping & Returns
Key Features
Industry Number
20040334
Belt Series
Conti(R) V Torque Team
Top Width
1 63/64 in
Reinforcing Cord Material
Polyester
Outside Length
303 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20040334
- Zoro #
- G321727331
- UPC #
- 037256051227
- Country of Origin
- United States
Dimensions
- Top Width
- 1 63/64 in
- Outside Length
- 303 in
- Thickness
- 17/32 in
- Belt Trade Size
- B
Details
- Industry Number
- 20040334
- Belt Series
- Conti(R) V Torque Team
- Item
- Banded V-Belt
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 3
Description
V-Belt, Industry Number B300, Outside Length 303 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 1 63/64 in, Belt Trade Size B, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.