Shop CONTINENTAL
See all product information
Create Account
V-Belt, 3/CX120-A, 120 in
Mfr # 20263959
Zoro # G821726537
product price:Â $369.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti VX Torque Team
Industry Number
20263959
Number of Ribs
3
Top Width
2-41/64 in
Outside Length
124 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20263959
- Zoro #
- G821726537
- UPC #
- 037256051807
- Country of Origin
- Mexico
Dimensions
- Top Width
- 2-41/64 in
- Outside Length
- 124 in
- Belt Trade Size
- CX
- Thickness
- 17/32 in
Details
- Item
- Banded Cogged V-Belt
- Belt Series
- Conti VX Torque Team
- Industry Number
- 20263959
- Number of Ribs
- 3
- Reinforcing Cord Material
- Polyester
Description
V-Belt, Industry Number CX120-A, Outside Length 124 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 2 41/64 in, Belt Trade Size CX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.