Shop CONTINENTAL
See all product information
Create Account
V-Belt, 4/5V1900-S, 190 in
Mfr # 20061535
Zoro # G021724753
product price:Â $1,330.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti V Torque Team Supreme
V-Belt Section
5V
Industry Number
20061535
Number of Ribs
4
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20061535
- Zoro #
- G021724753
- UPC #
- 037256043222
- Country of Origin
- Mexico
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 192.10 in
- Belt Trade Size
- 5V
Details
- Item
- Banded V-Belt
- Belt Series
- Conti V Torque Team Supreme
- V-Belt Section
- 5V
- Industry Number
- 20061535
- Number of Ribs
- 4
- Material
- Natural Rubber (NR), Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -55 Degrees C to 70 Degrees C
- Standards
- RMA
Description
V-Belt, Industry Number 5V1900-S, Outside Length 192.1 in, Reinforcing Cord Material Aramid, Thickness 17/32 in, Top Width 2 31/64 in, Belt Trade Size 5V, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Supreme
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.