Shop CONTINENTAL
See all product information
Create Account
V-Belt, 4/5VX1250-A, 125 in
Mfr # 20264250
Zoro # G121725537
product price:Â $698.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Number of Ribs
4
Temp. Range
-40 Degrees to 130 Degrees C
Material
EPDM
Belt Series
Conti(R) VX Torque Team Advanced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20264250
Zoro #
G121725537
UPC #
037256041129
Country of Origin
Mexico
Dimensions
Top Width
5/8 in
Thickness
17/32 in
Outside Length
127.1 in
Belt Trade Size
5VX
Details
Standards
RMA
Number of Ribs
4
Temp. Range
-40 Degrees to 130 Degrees C
Item
Banded Cogged V-Belt
Material
EPDM
Belt Series
Conti(R) VX Torque Team Advanced
Reinforcing Cord Material
Aramid
V-Belt Section
5VX
Industry Number
20264250
Description
V-Belt, Industry Number 4/5VX1250-A, Outside Length 127.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 2 31/64 in, Belt Trade Size 5VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.