Shop CONTINENTAL
See all product information
Create Account
V-Belt, 4/5VX1400-A, 140 in
Mfr # 20269395
Zoro # G921727564
product price:Â $733.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degrees to 130 Degrees C
Number of Ribs
4
Industry Number
20269395
Top Width
5/8 in
V-Belt Section
5VX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20269395
Zoro #
G921727564
UPC #
037256083792
Country of Origin
United States
Dimensions
Top Width
5/8 in
Thickness
17/32 in
Outside Length
142.1 in
Belt Trade Size
5VX
Details
Temp. Range
-40 Degrees to 130 Degrees C
Number of Ribs
4
Item
Banded Cogged V-Belt
Industry Number
20269395
V-Belt Section
5VX
Reinforcing Cord Material
Aramid
Material
EPDM
Belt Series
Conti(R) VX Torque Team Advanced
Standards
RMA
Description
V-Belt, Industry Number 4/5VX1400-A, Outside Length 142.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 2 31/64 in, Belt Trade Size 5VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.