Shop CONTINENTAL
See all product information
Create Account
V-Belt, 5VX1017-A, 101 7/10 in
Mfr # 20681998
Zoro # G121725117
product price:Â $94.39
/eaKey Features
Temp. Range
-40 Degrees to 130 Degrees C
Material
EPDM
Top Width
5/8 in
Number of Ribs
1
Industry Number
20681998
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20681998
Zoro #
G121725117
UPC #
037256092718
Country of Origin
United States
Dimensions
Top Width
5/8 in
Thickness
17/32 in
Belt Trade Size
5VX
Outside Length
103.8 in
Details
Temp. Range
-40 Degrees to 130 Degrees C
Material
EPDM
Number of Ribs
1
Item
Cogged V-Belt
Industry Number
20681998
Reinforcing Cord Material
Polyester
Standards
RMA
Belt Series
Conti(R) VX
V-Belt Section
5VX
Description
V-Belt, Industry Number 5VX1017-A, Outside Length 103.8 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Wedge, Belt Series Conti(R) VX Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.