Shop CONTINENTAL
See all product information
Create Account
V-Belt, 6/5V1400-S, 140 in
Mfr # 20061506
Zoro # G521726509
product price:Â $1,540.99
/ea
Free Shipping & Returns
Key Features
Material
SBR/NBR
V-Belt Section
5V
Top Width
5/8 in
Temp. Range
-55 Degrees to 70 Degrees C
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20061506
Zoro #
G521726509
UPC #
037256135910
Country of Origin
United States
Dimensions
Top Width
5/8 in
Thickness
17/32 in
Outside Length
142.1 in
Belt Trade Size
5V
Details
Material
SBR/NBR
V-Belt Section
5V
Temp. Range
-55 Degrees to 70 Degrees C
Standards
RMA
Belt Series
Conti(R) V Torque Team Supreme
Industry Number
20061506
Number of Ribs
6
Item
Banded V-Belt
Reinforcing Cord Material
Polyester
Description
V-Belt, Industry Number 6/5V1400-S, Outside Length 142.1 in, Reinforcing Cord Material Aramid, Thickness 17/32 in, Top Width 3 23/32 in, Belt Trade Size 5V, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Supreme
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.