Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt, 7/5V3550, 355 in

  • Mfr # 20062784

  • Zoro # G821727831


product price: $3,446.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20062784
Zoro #
G821727831
UPC #
037256256288
Country of Origin
United States

Description

V-Belt, Industry Number 7/5V3550, Outside Length 357.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 4 11/32 in, Belt Trade Size 5V, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.